Motion
SW-8E
Spherical Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Non-Lubricated
Mi Item #04925678
MFR #SW-8E
Price$488.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Non-Lubricated
Mi Item #04925678
MFR #SW-8E

Mfr description
SW-8E SS FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$488.50/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.5000 in
  • Length To Ball Center
    2.1250 in
  • Misalignment Angle
    12 º
  • Overall Height
    2.7810 in
  • Shank Thread Length  
    1.1870 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.329 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Finish Coating
    hard chrome plated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    12527 lbf
  • Rod End Type
    Female
  • Series
    SW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    190029044649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)