Motion
TPGH 2-1-L-IC20

ISCAR METALS INC
TPGH 2-1-L-IC20

IC20 Grade, Carbide Left Hand Cut TPGH-Style Turning Insert, Triangle Shaped, 2.38mm thick
MI ITEM #04925686
MFR #TPGH 2-1-L-IC20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ISCAR METALS INC
TPGH 2-1-L-IC20

IC20 Grade, Carbide Left Hand Cut TPGH-Style Turning Insert, Triangle Shaped, 2.38mm thick
MI ITEM #04925686
MFR #TPGH 2-1-L-IC20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TPGH 2-1-L-IC20 CARBIDE INSERT

Specifications

  • Insert Style
    TPGH
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Shape
    Triangle
  • Inscribed Circle
    6.35 mm
  • Length
    11 mm
  • Thickness
    2.38 mm
  • Application
    Turning
  • Corner Radius
    0.4 mm
  • Included Angle
    60.00 °
  • Relief Angle
    11 °
  • Cutting Direction
    Left Hand Cut
  • Hole Diameter
    3 mm
  • Full Insert Style Code
    TPGH 2-1-L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text