Motion
RAM-10
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Non-Lubricated
MI ITEM #04925860
MFR #RAM-10
Price$270.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Non-Lubricated
MI ITEM #04925860
MFR #RAM-10

Mfr description
RAM-10 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.06/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5620 in
  • Length To Ball Center
    2.6250 in
  • Misalignment Angle
    16 º
  • Overall Height
    3.3750 in
  • Shank Thread Length  
    1.5620 in
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.382 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Electroless Nickel Plated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    17148 lbf
  • Rod End Type
    Male
  • Series
    RAM
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    190029041440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)