Motion
CRSG-M16X1,5

FESTO CORPORATION
CRSG-M16X1,5

Pneumatic Cylinder Mounting Hardware - M16 x 1.5 Rod Size, High-Alloy Steel Material
Mi Item #04925868
MFR #CRSG-M16X1,5
Price$271.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRSG-M16X1,5

Pneumatic Cylinder Mounting Hardware - M16 x 1.5 Rod Size, High-Alloy Steel Material
Mi Item #04925868
MFR #CRSG-M16X1,5

Mfr description
13571 CRSGM16-1.5 ROD CLEVIS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.35/each

Specifications

Dimensions

  • Rod - Thread Size
    M16 x 1.5

Details

  • Hardware Type
    Rod Clevis
  • Material
    High-Alloy Steel
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)