Motion
CRSGS-M12X1,25

FESTO CORPORATION
CRSGS-M12X1,25

Pneumatic Cylinder Mounting Hardware - High-Alloy Steel Material
Mi Item #04925874
MFR #CRSGS-M12X1,25
Price$157.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRSGS-M12X1,25

Pneumatic Cylinder Mounting Hardware - High-Alloy Steel Material
Mi Item #04925874
MFR #CRSGS-M12X1,25

Mfr description
195583 CRSGS-M12X1.25 ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.29/each

Specifications

Details

  • Hardware Type
    Rod Eye
  • Material
    High-Alloy Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)