Motion
PRN150F
Nipple, Thread Size A: 1-1/2", Thread Type A: NPT, Connection A Type: Male, Thread Size B: 1-1/2"
MI ITEM #04926006
MFR #PRN150F
Your Price$46.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple, Thread Size A: 1-1/2", Thread Type A: NPT, Connection A Type: Male, Thread Size B: 1-1/2"
MI ITEM #04926006
MFR #PRN150F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.24/each(List $63.81)

Overview

Mfr description
PRN150F NIPPLE BRASS 1-1/2MNPT X 1-1/2MN

Specifications

  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text