Motion
6151701490

DESOUTTER
6151701490

Angle Grinder - 12000 rpm Maximum Speed, 19.0 cfm, 0.25 in Inlet, 0.50 hp
Mi Item #04926026
MFR #6151701490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DESOUTTER
6151701490

Angle Grinder - 12000 rpm Maximum Speed, 19.0 cfm, 0.25 in Inlet, 0.50 hp
Mi Item #04926026
MFR #6151701490

Mfr description
6151701490 KA312-9 DIE GRINDER AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.25 in
  • Overall Length
    6.50 in
  • Tool Weight
    1.13 lbs

Details

  • Air Consumption @ Load
    19.0 cfm
  • Horsepower
    0.50 hp
  • Maximum Speed
    12000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)