1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DESOUTTER
T013046
Chisel Scaler - Inline, 15/16 in Bore, 4300 bpm, 4.7 L/s
MI ITEM #
04926034
MFR #
T013046
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Hammers, Chippers and Scalers
Air Chippers, Chisel and Needle Scalers
DESOUTTER T013046
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DESOUTTER
T013046
Chisel Scaler - Inline, 15/16 in Bore, 4300 bpm, 4.7 L/s
MI ITEM #
04926034
MFR #
T013046
Mfr description
T013046 CHIPPING HAMMER CP0456-LESAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
15/16 in
Overall Length
8.6 in
Details
Air Consumption
10 cfm
Handle Style
Inline
Impact Rate
4300 bpm
Power Source
Air
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items