Motion
14020M
Eye Bolt - 41 mm Eye Dia., M20 Thread Size, 135.4 mm OAL, Carbon Steel Material
MI ITEM #04926073
MFR #14020M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 41 mm Eye Dia., M20 Thread Size, 135.4 mm OAL, Carbon Steel Material
MI ITEM #04926073
MFR #14020M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14020M EYE BOLT M20 SHOULDER 7/8 SHANK

Specifications

  • System of Measurement
    Metric
  • Outside Eye Diameter
    81 mm
  • Inside Eye Diameter
    41 mm
  • Thread Size
    M20
  • Material
    Carbon Steel
  • Shoulder
    Shoulder
  • Overall Length
    135.4 mm
  • Shank Length
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text