Motion
P-02
P-02 Cloth Tape Double-Sided Flat Kraft Paper 1" Wide
Mi Item #04926074
MFR #P-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-02 Cloth Tape Double-Sided Flat Kraft Paper 1" Wide
Mi Item #04926074
MFR #P-02

Mfr description
P02-1 TAPE 1" DOUBLE STICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    7.4 mil
  • Width
    1 in

Details

  • Adhesion Strength
    58 oz-in
  • Backing Material
    Flat Kraft Paper
  • Color
    White
  • Elongation at Break
    5 %
  • Flame Retardant
    Not Flame Retardant
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)