1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NITTO INC
P-02
P-02 Cloth Tape Double-Sided Flat Kraft Paper 1/2" Wide
MI ITEM #
04926075
MFR #
P-02
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Duct and Cloth Tape
Cloth Tape
NITTO INC P-02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NITTO INC
P-02
P-02 Cloth Tape Double-Sided Flat Kraft Paper 1/2" Wide
MI ITEM #
04926075
MFR #
P-02
Mfr description
P02-1/2 TAPE 1/2 DOUBLE STICK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Thickness
7.4 mil
Width
1/2 in
Details
Adhesion Strength
58 oz-in
Backing Material
Flat Kraft Paper
Color
White
Elongation at Break
5 %
Flame Retardant
Not Flame Retardant
Water Resistance
Not Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items