Motion
P-02
Non-Repulpable Splicing Tape, Width: 2", Thickness: 7.4mil, Double-sided, Color: White
MI ITEM #04926076
MFR #P-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Repulpable Splicing Tape, Width: 2", Thickness: 7.4mil, Double-sided, Color: White
MI ITEM #04926076
MFR #P-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    7.4 mil
  • Width
    2 in

Details

  • Adhesion Strength
    58 oz-in
  • Backing Material
    Flat Kraft Paper
  • Color
    White

Overview

Mfr description
P02-2 TAPE 2" DOUBLE STICK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought