Overview
Mfr description
11332 CONTACT WHEEL ASSEMBLY
Specifications
- Accessory TypeContact Wheel
- For Use With11300 or a 15032 contact arm
- DescriptionDynabrade 11332 Contact Wheel Ass'y, 1/4 in Dia. x 3/8 in W x 3/16 in I.D, Crown Face, Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data