1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
56180
5.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
04926080
MFR #
56180
List Price
$56.83
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
DYNABRADE INC 56180
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
56180
5.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
04926080
MFR #
56180
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$56.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
56180 BACKING PAD 5" MEDIUM 5/16-24MALE
Specifications
Pad Diameter
5.0000 in
Thread Size
5/16-24 in
Density Rating
Medium
Mounting Type
Hook-Face
Weight
0.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data