1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
TESA TAPE 4961
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TESA TAPE
4961
Film Tape - Width: 3 in, Thick: 8.1 mil, Brown
MI ITEM #
04926144
MFR #
4961
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4961 3 TAPE DOUBLE BACK 3" WIDE
Specifications
Backing Material
Flat Paper
Adhesion Strength
71.3 oz-in
Color
Brown
Width
3 in
Thickness
8.1 mil
Max Operating Temperature
+110 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought