Motion
951SX

Edsyn
951SX

Soldering Station, Input Voltage: 120V, Operating Wattage: 220W, Maximum Operating Temperature: +800°F
MI ITEM #04926158
MFR #951SX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Edsyn
951SX

Soldering Station, Input Voltage: 120V, Operating Wattage: 220W, Maximum Operating Temperature: +800°F
MI ITEM #04926158
MFR #951SX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
951SX SOLDER STATION 95 WATT SINGLE IRON

Specifications

  • Input Voltage
    120 V
  • Operating Wattage
    220 W
  • Max Operating Temperature
    +800 °F
  • Min Operating Temperature
    +400 °F
  • Temperature Accuracy
    ±6 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought