Motion
3202793
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.528" Max Drill Dia, 1.53" Max Drilling Depth, Plain Round Shank
MI ITEM #04926265
MFR #3202793
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.528" Max Drill Dia, 1.53" Max Drilling Depth, Plain Round Shank
MI ITEM #04926265
MFR #3202793

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3202793 DCN 0512-153-063R-3D BODY

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.528 in
  • Maximum Drilling Depth
    1.53 in
  • Shank Type
    Plain Round
  • Insert Style
    DCN R-3D
  • Shank Diameter
    0.625 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    4.12 in
  • Flute Length
    2.23 in
  • Minimum Drill Diameter
    0.512 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Sumocham

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought