Motion
T490 LNMT 1306PNTR

ISCAR METALS INC
T490 LNMT 1306PNTR

Helitang-Series IC808 Submicron Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, 0.514" thick
MI ITEM #04926272
MFR #T490 LNMT 1306PNTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ISCAR METALS INC
T490 LNMT 1306PNTR

Helitang-Series IC808 Submicron Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, 0.514" thick
MI ITEM #04926272
MFR #T490 LNMT 1306PNTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T490 LNMT 1306 PNTR IC808

Specifications

  • Insert Style
    LNMT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC808
  • Shape
    Rectangle
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.31 in
  • Included Angle
    90 °
  • Relief Angle
    0 °
  • Material Grade
    Submicron
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    T490 LNMT 1306PNTR
  • Series
    Helitang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought