Motion
AMP220-N02B-T

SMC CORP OF AMERICA
AMP220-N02B-T

EXHAUST CLEANER, CLEAN ROOM
Mi Item #04926318
MFR #AMP220-N02B-T
Price$273.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMP220-N02B-T

EXHAUST CLEANER, CLEAN ROOM
Mi Item #04926318
MFR #AMP220-N02B-T

Mfr description
AMP220-N02B-T EXHAUST CLEANER, CLEAN
  • Exhaust air cleanliness: equivalent to class 100
  • Worry free two stage element construction
  • With indicator function
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.20/each

Specifications

Dimensions

  • Overall Length  
    108 mm
  • Overall Width
    76 mm

Details

  • Country of Origin
    JP
  • Filter Rating
    0.01 µm
  • Flow Rate
    7 scfm
  • Noise Reduction
    40 db
  • Operating Medium
    Air
  • Operating Temperature Range
    +41 to +122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)