Motion
SN15NT-10
Dexterity® Cut Resistant Gloves - Size X-Large, Nylon Liner
Mi Item #04926429
MFR #SN15NT-10
Price$3.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dexterity® Cut Resistant Gloves - Size X-Large, Nylon Liner
Mi Item #04926429
MFR #SN15NT-10

Mfr description
SN15NT-10 DEXTERITY SIZE 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.49/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Nylon
  • Standards Met
    ASTM
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    779406152124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)