Overview
Mfr description
SN15NT-7 DEXTERITY SIZE 7
Specifications
- Glove SizeSmall
- Coating Outer Shell MaterialNitrile
- Coating Outer Shell CoveragePalm & Fingers
- Hand TypePair
- ColorBlack
- Cuff TypeKnitwrist
- Knit Gauge15 ga
- Liner/Shell MaterialNylon
- Ansi Isea Abrasion Resistance LevelA2
- Ansi Isea Puncture Resistance LevelA2
- Standards MetASTM
- UPC_NO779406152131
- Description KeywordNitrile Coated Palm & Fingers
- TypeCut & Puncture Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data