Motion
5072-44
Spare Part Rod and Piston Seal
MI ITEM #04926502
MFR #5072-44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spare Part Rod and Piston Seal
MI ITEM #04926502
MFR #5072-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5072-44 ROD SEAL BACKUP(CHEVRON)
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Rod and Piston Seals
  • Application
    Rod and piston seal spare part
  • Inside Diameter
    3.5 in
  • Item Type
    Seal
  • Height
    4.000 in
  • Material
    Filled Teflon
  • Outside Diameter
    4 in
  • Length
    0.250 in
  • Product Height
    4.00 in
  • Product Length
    0.25 in
  • Product Width
    4.00 in
  • Thickness
    0.005 in
  • Replacement Part Type
    Seal
  • Width
    4.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought