Motion
1005-INS
1005-INS
Mi Item #04926505
MFR #1005-INS
Price$102.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1005-INS
Mi Item #04926505
MFR #1005-INS

Mfr description
1005-INS CRIMPER CUTTER INSULATED 10-22
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.70/each

Specifications

Dimensions

  • Overall Length
    9-3/4 in

Details

  • Connector Type
    Insulate & Non-Insulated Terminals & Wire Connectors
  • Handle Style
    Insulated
  • Includes Cutter
    Includes Cutter
  • Material
    Alloy Steel
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    22 to 10 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)