Motion
11049
11049
Mi Item #04926508
MFR #11049
Price$31.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11049
Mi Item #04926508
MFR #11049

Mfr description
11049 WIRE STRIPPER CUTTER 16-8 AWG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.09/each

Specifications

Dimensions

  • Compatible Wire Size Range
    16 to 8 (Stranded) AWG
  • Max Compatible Wire Size
    8 AWG
  • Min Compatible Wire Size
    16 AWG
  • Overall Length
    6-1/4 in

Details

  • Frame Material
    Alloy Steel
  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644110498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)