Motion
258
Hook - Galvanized Steel, 5-1/2 in
MI ITEM #04926516
MFR #258
Price$65.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hook - Galvanized Steel, 5-1/2 in
MI ITEM #04926516
MFR #258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.17/each

Specifications

Dimensions

  • Hook Opening Size
    1-7/8 in
  • Hook Reach Length
    5-1/2 in
  • Length
    5-1/2 in
  • Working Load Limit
    750 lb.

Details

  • Attachment Type
    Eye
  • Color
    Yellow
  • Finish
    Yellow Chromate
  • Grade
    40
  • Hook Attachment Type
    Eye, Offset
  • Hook Type
    Anchor Hook
  • Material
    Galvanized Steel
  • UPC_NO
    092644480102

Overview

Mfr description
258 HOOK,ANCHOR 5/8"EYE 750# CAPACITY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought