Motion
3213
Structural or Spud Wrench - 7/8 in Wrench Size, 17-3/8 in Overall Length
Mi Item #04926519
MFR #3213
Price$84.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural or Spud Wrench - 7/8 in Wrench Size, 17-3/8 in Overall Length
Mi Item #04926519
MFR #3213

Mfr description
3213 SPUD WRENCH, 1-7/16" X 7/8" BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.13/each

Specifications

Dimensions

  • Overall Length
    17-3/8 in
  • Wrench End Outer Width
    3 in
  • Wrench Size
    7/8 in

Details

  • Body Material
    Forged Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)