1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
3214
Structural or Spud Wrench - 1 in Wrench Size, 18 in Overall Length
Mi Item #
04926520
MFR #
3214
Price
$98.50
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Structural and Spud Wrenches
KLEIN TOOLS INC 3214
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
3214
Structural or Spud Wrench - 1 in Wrench Size, 18 in Overall Length
Mi Item #
04926520
MFR #
3214
Mfr description
3214 SPUD WRENCH, 1-5/8"X1" BOLT 17-1/2"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$98
.50
/each
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Wrench End Outer Width
3-5/8 in
Wrench Size
1 in
Details
Body Material
Forged Alloy Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items