Motion
32460
Screwdriver - Phillips, Slotted TiP, 7-5/8 in
Mi Item #04926521
MFR #32460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips, Slotted TiP, 7-5/8 in
Mi Item #04926521
MFR #32460

Mfr description
32460 SCRDRVR 4-IN-1 #1PHILLIPS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7-5/8 in

Details

  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Magnetic
    No
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)