Motion
3260
Drift Punch - Round Handle/Body Style, 5/16 in Point Diameter, 7-1/2 in Overall Length
Mi Item #04926525
MFR #3260
Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Round Handle/Body Style, 5/16 in Point Diameter, 7-1/2 in Overall Length
Mi Item #04926525
MFR #3260

Mfr description
3260 PIN,BARREL DRIFT 7.5"X11/16 PT DIA
  • Machined from quality alloy steel
  • Tapers are uniform and blend into body diameter
  • Tough, forged steel will properly end-pein in use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.52/each

Specifications

Dimensions

  • Handle/Body Diameter
    11/16 in
  • Overall Length
    7-1/2 in
  • Point Diameter
    5/16 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black
  • Handle/Body Style
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)