Motion
3262
Drift Punch - Round Handle/Body Style, 1/2 in Point Diameter, 8 in Overall Length
Mi Item #04926526
MFR #3262
Price$24.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drift Punch - Round Handle/Body Style, 1/2 in Point Diameter, 8 in Overall Length
Mi Item #04926526
MFR #3262

Mfr description
3262 15/16" DRIFT PIN
  • Machined from quality alloy steel
  • Tapers are uniform and blend into body diameter
  • Tough, forged steel will properly end-pein in use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.43/each

Specifications

Dimensions

  • Handle/Body Diameter
    15/16 in
  • Overall Length
    8 in
  • Point Diameter
    1/2 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black
  • Handle/Body Style
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)