Motion
44000
Pocket Knive - 2-1/4 in Blade Length, AUS 8 Stainless Steel Blade Material, 3-1/8 in Handle length, Anodized Aluminum Handel Material
MI ITEM #04926529
MFR #44000
Price$74.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knive - 2-1/4 in Blade Length, AUS 8 Stainless Steel Blade Material, 3-1/8 in Handle length, Anodized Aluminum Handel Material
MI ITEM #04926529
MFR #44000

Mfr description
44000 KNIFE FOLDING 2-1/4" BLADE LOCK
  • Blade is AUS8 stainless
  • Premium quality blade offers superior edge holding
  • Slim and comfortable silver anodized-aluminum handle for corrosion-resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.98/each

Specifications

Dimensions

  • Blade Length
    2-1/4 in
  • Closed Length
    3-1/8 in
  • Handle Length
    3-1/8 in
  • Overall Length
    5-1/2 in
  • Weight
    1.5 oz

Details

  • Blade Material
    AUS 8 Stainless Steel
  • Blade Type
    Drop Point
  • Color
    Silver
  • Handle Material
    Anodized Aluminum
  • Handle Type
    Slim
  • Knife Style
    Drop Point
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644440007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)