Motion
44004
Pocket Knife - 2-3/8 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Nylon Handel Material
MI ITEM #04926530
MFR #44004
Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Knife - 2-3/8 in Blade Length, Stainless Steel Blade Material, 3-1/2 in Handle length, Nylon Handel Material
MI ITEM #04926530
MFR #44004

Mfr description
44004 KNIFE FOLDING 2-3/8" BLADE LOCKBAC
  • Blade is AUS8 stainless
  • Premium quality blade offers superior edge holding
  • Impact-resistant nylon resin handle with rubber insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.69/each

Specifications

Dimensions

  • Blade Length
    2-3/8 in
  • Closed Length
    3-1/2 in
  • Handle Length
    3-1/2 in
  • Overall Length
    6 in
  • Weight
    1-1/2 oz

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Sheepsfoot
  • Color
    Black
  • Handle Material
    Nylon
  • Includes
    Pocket/Belt Clip
  • Knife Style
    Sheepfoot Blade
  • Lockable
    Yes
  • Number Of Blades
    1
  • UPC_NO
    092644440045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)