Motion
44005
Utility Knife or Razor Blade - Stainless Steel
Mi Item #04926531
MFR #44005
Price$82.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Stainless Steel
Mi Item #04926531
MFR #44005

Mfr description
44005 KNIFE FOLDING 2-5/8" BLADE LOCKBAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.74/each

Specifications

Dimensions

  • Blade Length
    2.6250 in, 6.70 mm
  • Length
    17.10 cm, 6.7500 in
  • Overall Length
    17.10 cm, 6.7500 in
  • Weight
    2.6 oz
  • Width
    0.8125 in

Details

  • Blade Material
    AUS 8 Stainless Steel
  • Blade Type
    Hawkbill
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Handle Color
    Black
  • Handle Material
    Nylon Resin
  • Manufacturer Upc Number
    092644440052
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Retractable Blade
    No
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Compact
  • UPC_NO
    092644440052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)