Motion
5113
Lineman Bucket Bags & Accessories - Canvas Material
Mi Item #04926534
MFR #5113
Price$84.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Canvas Material
Mi Item #04926534
MFR #5113

Mfr description
5113 BUCKET #6 CANVAS MOLDED 9" DIA BOTT
  • Bottom made of black molded polypropylene for durability
  • Made in the USA
  • Web handle extends down the sides of the bucket for added strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.94/each

Specifications

Dimensions

  • Height
    13 in
  • Length
    13 in
  • Width
    12 in

Details

  • Features & Benefits
    • Bottom made of black molded polypropylene for durability • Made in the USA • Web handle extends down the sides of the bucket for added strength • Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas • Measures 13-Inch (33 cm) high, with tapered diameter of 12-Inch (30.5 cm) at the top, 9-Inch (23 cm) at the bottom • High-density polyethylene top ring for strength and chemical resistance
  • Material
    Canvas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)