Motion
5144S
Bucket, Pail or Lid - Oval Shape, Canvas, Polypropylene Material
Mi Item #04926535
MFR #5144S
Price$160.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bucket, Pail or Lid - Oval Shape, Canvas, Polypropylene Material
Mi Item #04926535
MFR #5144S

Mfr description
5144S BUCKET CANVAS OVAL 15POCKET TRI-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.94/each

Specifications

Dimensions

  • Pail/Bucket Height
    10 in
  • Pail/Bucket Length
    14 in
  • Pail/Bucket Width
    7 in

Details

  • Includes
    15 Interior Pockets, Swivel Snap
  • Material
    Canvas, Polypropylene
  • Pail Bucket Shape
    Oval
  • Product Types
    Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)