Motion
601-10
Screwdriver - Slotted Tip, 3/16 in Tip Size, 10 in Blade Length, 13-3/4 in Overall Length, Black Handle
MI ITEM #04926538
MFR #601-10
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 3/16 in Tip Size, 10 in Blade Length, 13-3/4 in Overall Length, Black Handle
MI ITEM #04926538
MFR #601-10

Mfr description
601-10 SCRDRVR 3/16X10"SLOTTED RND SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Length
    13-3/4 in
  • Tip Size
    3/16 in
  • Weight
    91 g

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Color
    Black
  • Handle Style
    Cushion Grip
  • Insulated
    No
  • Magnetic
    No
  • Material
    Steel
  • Shank Type
    Round
  • Tip Style
    Slotted
  • UPC_NO
    092644850189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)