Motion
63050-INS
Wire Cutter - Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG Cutting Capacity, 9-5/8 in Overall Length
Mi Item #04926539
MFR #63050-INS
Price$140.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG Cutting Capacity, 9-5/8 in Overall Length
Mi Item #04926539
MFR #63050-INS

Mfr description
63050-INS CABLE CUTTER 9-1/2" INSUL HIGH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.50/each

Specifications

Dimensions

  • Overall Length
    9-5/8 in
  • Tool Weight
    454 g, 16 oz
  • Weight
    1.04 lbs

Details

  • Application
    For Cable Cutting in Confined Spaces
  • Blade Finish
    Induction Hardened
  • Body Material
    Induction Hardened Steel
  • Color
    Orange
  • Cutter Type
    Cable Cutter
  • Cutting Capacity
    Aluminum: 4/0 AWG, Soft Copper: 2/0 AWG
  • Cutting Capacity (Copper & Aluminum)
    4/0 Aluminum;2/0 Soft Copper
  • Description
    Cable Cutter, Insulated
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Orange
  • Handle Material
    High-Dielectric Plastic
  • Handle Style
    Insulated
  • Handle Type
    Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Material
    Induction Hardened Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644630514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)