Motion
662
Square Screwdriver -#2 Tip Size, 4 in Blade Length, 8-1/4 in overall length
MI ITEM #04926545
MFR #662
Price$16.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Screwdriver -#2 Tip Size, 4 in Blade Length, 8-1/4 in overall length
MI ITEM #04926545
MFR #662

Mfr description
662 SCRDRVR #2X4" PHILLIPS FOR #8, 9,10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.09/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8-1/4 in
  • Tip Size
    #2

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Style
    Cushion Grip
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Square
  • UPC_NO
    092644851643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)