Motion
A130-2
Screwdriver - Slotted Tip, 1/8 in Tip Size, 2 in Blade Length, 3-7/8 in Overall Length, Yellow Handle
Mi Item #04926550
MFR #A130-2
Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 1/8 in Tip Size, 2 in Blade Length, 3-7/8 in Overall Length, Yellow Handle
Mi Item #04926550
MFR #A130-2

Mfr description
A130-2 SCRDRVR 1/8X2" SLOTTED CAB TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.64/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Overall Length
    3-7/8 in
  • Tip Size
    1/8 in
  • Weight
    23 g

Details

  • Application
    For Delicate Instrument Work
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome Plated
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Insulated
    No
  • Magnetic
    No
  • Material
    Steel
  • Shank Type
    Round
  • Tip Style
    Slotted
  • UPC_NO
    092644320064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)