Motion
D2000-48-INS

KLEIN TOOLS INC
D2000-48-INS

Wire Cutter - 8-1/4 in Overall Length
Mi Item #04926552
MFR #D2000-48-INS
Price$176.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D2000-48-INS

Wire Cutter - 8-1/4 in Overall Length
Mi Item #04926552
MFR #D2000-48-INS

Mfr description
D2000-48-INS PLIERS DIAGONAL CUT 8" HI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.06/each

Specifications

Dimensions

  • Handle Length
    12.4 cm, 4.9000 in
  • Jaw Length
    13/16 in
  • Jaw Thickness
    1.2 cm;0.4600 in
  • Jaw Width
    1-3/16 in
  • Length
    20.9 cm, 8.2400 in
  • Overall Depth
    1.2 cm, 0.4600 in
  • Overall Length
    8-1/4 in
  • Single Part Height
    1.2 cm;0.4600 in
  • Single Part Length
    20.9 cm;8.2400 in
  • Single Part Width
    3.2 cm;1.2500 in
  • Tool Weight
    318 g, 11.2 oz
  • Tool Width
    3.2 cm;1.2500 in
  • Weight
    318 g, 11.2 oz
  • Width
    3.2 cm, 1.2500 in

Details

  • Application
    ACSR, Nails and Most Hardened Wire, Screws
  • Blade Finish
    Induction Hardened
  • Body Material
    Forged Steel
  • Color
    Orange
  • Cutter Type
    Diagonal
  • Cutting Capacity Hard Wire
    Most Hardened Wire
  • Description
    Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Orange
  • Handle Material
    Molded Insulation
  • Handle Style
    Insulated
  • Handle Type
    Insulated
  • High Leverage
    Yes
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Material
    Induction Hardened Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)