Motion
D2000-7CST

KLEIN TOOLS INC
D2000-7CST

Lineman's Pliers - 1-9/32 in Jaw Length, 9-1/4 in Overall Length
MI ITEM #04926553
MFR #D2000-7CST
Price$93.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D2000-7CST

Lineman's Pliers - 1-9/32 in Jaw Length, 9-1/4 in Overall Length
MI ITEM #04926553
MFR #D2000-7CST

Mfr description
D2000-7CST PLIERS IRONWORKERS 7" FOR
  • Twists and cuts soft annealed rebar tie wire
  • Cuts ACSR, screws, nails and most hardened wire
  • Hook bend handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.70/each

Specifications

Dimensions

  • Jaw Length
    1-9/32 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    1-5/32 in
  • Overall Length
    9-1/4 in
  • Weight
    0.80 lbs

Details

  • Handle Style
    Plastic-Dipped
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Material
    Steel
  • UPC_NO
    092644703782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)