Motion
D201-7CST
Lineman's Pliers - 1-9/32 in Jaw Length, 9-1/4 in Overall Length
MI ITEM #04926554
MFR #D201-7CST
Price$75.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 1-9/32 in Jaw Length, 9-1/4 in Overall Length
MI ITEM #04926554
MFR #D201-7CST

Mfr description
D201-7CST PLIERS IRONWORKERS 7" FOR SIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.60/each

Specifications

Dimensions

  • Jaw Length
    1-9/32 in
  • Jaw Thickness
    1/2 in
  • Jaw Width
    1-5/32 in
  • Overall Length
    9-1/4 in

Details

  • Handle Style
    Plastic-Dipped
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Material
    Steel
  • UPC_NO
    092644703027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)