Motion
D203-6-INS

KLEIN TOOLS INC
D203-6-INS

Needle Nose Pliers - 1-15/16 in Jaw Length, 6-7/8 in Overall Length, Insulated Handle
Mi Item #04926555
MFR #D203-6-INS
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D203-6-INS

Needle Nose Pliers - 1-15/16 in Jaw Length, 6-7/8 in Overall Length, Insulated Handle
Mi Item #04926555
MFR #D203-6-INS

Mfr description
D203-6-INS PLIERS LONG NOSE 6" SIDE CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.50/each

Specifications

Dimensions

  • Jaw Length
    1-15/16 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    6-7/8 in
  • Tip Width
    3/32 in

Details

  • Handle Style
    Insulated
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)