Motion
D248-9ST
Wire Cutter - 9-3/16 in Overall Length
Mi Item #04926558
MFR #D248-9ST
Price$43.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 9-3/16 in Overall Length
Mi Item #04926558
MFR #D248-9ST

Mfr description
D248-9ST PLIERS DIAGONAL CUT 9" HI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.04/each

Specifications

Dimensions

  • Blade Length
    0.8130 in, 20.65 mm
  • Handle Length
    14.9 cm, 5.8800 in
  • Height
    2.0000 in, 50.80 mm
  • Jaw Length
    13/16 in
  • Jaw Thickness
    1.2 cm;0.4600 in
  • Jaw Width
    1-3/16 in
  • Length
    23.2 cm, 9.1300 in
  • Overall Depth
    0.4600 in, 11.68 mm
  • Overall Length
    9-3/16 in
  • Single Part Height
    5.1 cm;2.0000 in
  • Single Part Length
    23.2 cm;9.1300 in
  • Single Part Width
    3 cm;1.1880 in
  • Tool Weight
    309 g, 10.9 oz
  • Tool Width
    30.18 mm;1.1880 in
  • Weight
    2.40 lbs
  • Width
    3 cm, 1.1880 in

Details

  • Application
    Soft Annealed Rebar Tie Wire
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    High Leverage Diagonal
  • Description
    Ironworker's Diagonal Cutting Pliers, High-Leverage, 9-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Plastic-Dipped
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644720727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)