Motion
D301-6C
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic Handle
MI ITEM #04926560
MFR #D301-6C
Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-5/8 in Overall Length, Plastic Handle
MI ITEM #04926560
MFR #D301-6C

Mfr description
D301-6C PLIERS LONG NOSE 6" STANDRD KNUR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.26/each

Specifications

Dimensions

  • Jaw Length
    1-7/8 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    3/8 in
  • Overall Length
    6-5/8 in
  • Tip Width
    1/16 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)