Motion
D320-41/2C

KLEIN TOOLS INC
D320-41/2C

D320-41/2C
Mi Item #04926564
MFR #D320-41/2C
Price$53.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D320-41/2C

D320-41/2C
Mi Item #04926564
MFR #D320-41/2C

Mfr description
D320-41/2C MIDGET NEEDLE NOSE PLIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.57/each

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Thickness
    1/4 in
  • Jaw Width
    13/32 in
  • Overall Length
    4-3/4 in
  • Tip Thickness
    1/16 in

Details

  • Handle Style
    Plastic-Dipped
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Bend
    60 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)