Motion
D528V
Strippers, Cutters, and Crimper - 130 mm Overall Length
MI ITEM #04926565
MFR #D528V
Your Price$66.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strippers, Cutters, and Crimper - 130 mm Overall Length
MI ITEM #04926565
MFR #D528V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.45/each(List $76.41)

Overview

Mfr description
D528V PLIERS DIAGONAL CUT 5" BELL
  • Bell System Pliers have W notches to cleanly slit insulation
  • Pliers V notch at hinge for quick insulation crushing
  • Tapered nose for easy working in confined areas and close tip cutting
  • Manufactured from drop-forged, heat-treated steel for excellent durability
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Red plastic-dipped handle
  • Standard cutting knives

Specifications

  • Overall Length
    130 mm
  • Jaw Length
    0.813 in
  • Jaw Width
    0.563 in
  • Jaw Thickness
    2.1 cm;0.8130 in
  • Handle Material
    Plastic-Dipped
  • Insulated Handle
    No
  • Handle Color
    Red
  • Application
    Wire Cutting and Stripping
  • Material
    Drop-Forged, Heat-Treated Steel
  • Weight
    0.2 lbs
  • Cutter Type
    Diagonal
  • Handle Style
    Dipped Grip
  • Number Of Pieces
    1
  • Body Material
    Steel
  • Color
    Red
  • Description
    Diagonal Cutting Telephone Work Pliers
  • Handle Length
    7.9 cm, 3.1000 in
  • Handle Type
    Dipped Grip
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    2.1 cm, 0.8130 in
  • Single Part Height
    2.1 cm;0.8130 in
  • Single Part Length
    13 cm;5.1000 in
  • Single Part Width
    1.4 cm;0.5630 in
  • Tool Weight
    91 g, 3.2 oz
  • Tool Width
    1.4 cm;0.5630 in
  • Height
    0.375 in
  • Length
    5.188 in
  • Width
    3.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text