Motion
J2000-28
Wire Cutter - 8-1/8 in Overall Length
Mi Item #04926567
MFR #J2000-28
Price$76.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/8 in Overall Length
Mi Item #04926567
MFR #J2000-28

Mfr description
J2000-28 PLIER, 8" DIAGONAL HI-LEVERAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.88/each

Specifications

Dimensions

  • Handle Length
    11.9 cm, 4.7000 in
  • Jaw Length
    13/16 in
  • Jaw Thickness
    1.2 cm;0.4900 in
  • Jaw Width
    1-3/16 in
  • Length
    20.3 cm, 8.0000 in
  • Overall Depth
    1.2 cm, 0.4900 in
  • Overall Length
    8-1/8 in
  • Single Part Height
    1.2 cm;0.4900 in
  • Single Part Length
    20.3 cm;8.0000 in
  • Single Part Width
    3.2 cm;1.2500 in
  • Tool Weight
    318 g, 11.2 oz
  • Tool Width
    3.2 cm;1.2500 in
  • Weight
    0.90 lbs
  • Width
    3.2 cm, 1.2500 in

Details

  • Application
    ACSR, Most Hardened Wire, Nails, Screws
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Black, Light Blue
  • Cutter Type
    Diagonal
  • Cutting Capacity Hard Wire
    Most Hardened Wire
  • Description
    Diagonal Cutting Pliers, Heavy-Duty, 8-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black/Blue
  • Handle Material
    Alloy Steel
  • Handle Style
    Journeyman
  • Handle Type
    Journeyman Dual-Material
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644721083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)