Motion
5207 ZZNR
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0625 in Width, Double Shielded, With Snap Ring
MI ITEM #04926571
MFR #5207 ZZNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 35 mm Bore, 72 mm OD, 1.0625 in Width, Double Shielded, With Snap Ring
MI ITEM #04926571
MFR #5207 ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    1.0625 in
  • Weight
    1.02 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    5207 ZZNR BRG
  • Manufacturer Catalog Number
    31599
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
5207 ZZNR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought