Motion
VXE2360K-03N-5G1

SMC CORP OF AMERICA
VXE2360K-03N-5G1

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, Body Ported, 1/4 in
Mi Item #04926572
MFR #VXE2360K-03N-5G1
Price$78.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXE2360K-03N-5G1

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, Body Ported, 1/4 in
Mi Item #04926572
MFR #VXE2360K-03N-5G1

Mfr description
VXE2360K-03N-5G1 VALVE, MEDIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.70/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    1/4 NPT, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in NPT
  • Subplate Port Size
    1/4 in NPT

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Brass (C37), Stainless steel
  • Flow Direction
    2-Way
  • For Use With Series
    VXE
  • Manifold Port(s)
    1/4 in NPT
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Oil, Water
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    NBR, FKM, EPDM, PTFE
  • Series
    VXE
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VXE
  • Wetted Parts Material
    EPDM, FKM, NBR, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)